Thread sealant, Manufacturer ID: 2700-50ML

Article no.: G08243 2700-50ML
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 2700
Suitable for material Aluminium, Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Suitable for application area Thread sealing
for thread size M to M10
Strength class high-strength
Colour green
Type of product Sealant

Identification & Classification

Article number G08243 2700-50ML

Description

Version:

  • Threadlocking Adhesive - high strength. Permanent locking. No labelling. Suitable for all metal threaded assemblies.
  • LOCTITE® 2700 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It works on all metals, including passive substrates. Slight contamination is tolerated. LOCTITE 2700 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
  • No hazard symbols, no risk phrases & no safety phrases
  • High strength general threadlocker for maximum efficacy
  • Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
  • Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
  • Can be disassembled by heating to 300°C
  • WRAS Approval (BS 6920): 1104508
  • Improved cure strength on zinc-flake coated steel
  • Thread size = M20

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart