Cordless saw, Type: ASAS1821

Article no.: G07204 ASAS1821
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07204 ASAS1821
EAN / GTIN 4014586897240

Description

Description:

  • Rapid work progress when sawing thanks to the powerful DC motor
  • The right solution for virtually all materials and applications: the SDS system for rapid, tool-free saw blade changes
  • Optimised size and reduced vibrations for low-fatigue working
  • LED light illuminates the working area
  • Speed can be variably controlled via throttle
  • Ergonomic design including soft grip
  • Compatible with all 18 V AMPShare ProCORE batteries and chargers for even more power and flexibility
  • Also suitable for 18 V Bosch Professional cordless devices
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every form of use
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Strokes: 0 - 3 050 rpm
  • wood: 200 mm
  • Metal profiles and metal pipes: 100 mm
  • Stroke of blade: 21 mm
  • Width: 78 mm
  • Height: 177 mm
  • Length: 367 mm
  • Weight without storage battery: 2.00 kg

Supplied with:

1 x BIM 130 T18 MS sabre saw blade; 1 x BIM 130 T5/8 WP sabre saw blade; 1 tool case (L-Boxx 136)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart