Cordless saw, Type: ABAS1863

Article no.: G07204 ABAS1863
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07204 ABAS1863
EAN / GTIN 4014586897257

Description

Description:

  • Compact size and convenient two-handed operation for safe and low-fatigue working
  • More options – there are no limits on the flexible machining of a huge range of materials (e.g
  • steel, aluminium and plastic) thanks to rapid saw blade changes without the need for tools
  • Precise sawing results thanks to low-vibration saw blade motion and LED light on the working area
  • No troublesome adjustment of the saw blade after blade changes
  • Pleasant working with a soft grip
  • Vibration-free saw blade motion
  • Safety On/Off switch
  • Compatible with all 18 V AMPShare ProCORE batteries and chargers for even more power and flexibility
  • Also suitable for 18 V Bosch Professional cordless devices
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every form of use
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Speed, no load: 162 rpm
  • Max. cutting depth: 63.5 mm
  • Dimensions of saw blade: 733 x 13 x 0.35 mm
  • Width: 200 mm
  • Height: 255 mm
  • Length: 355 mm
  • Weight without storage battery: 3.30 kg

Supplied with:

1 x BIM 733T14 MS band saw blade; 1 plastic tool case (L-BOXX 238)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart