Safety slip boot WILL S3 CI WILL S3 CI, Size 49

Article no.: 86771-49
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
  • Material of protective toe-cap: Steel
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series WILL
Protection class S3
Material of protective toe-cap Steel
EU shoe size 49
Type of product Safety boots

Identification & Classification

Article number 86771-49
EAN / GTIN 4030839247938
Manufacturer number 86771-49
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Cowhide leather
  • Winter lining
  • Full-length warm fleece inlay sole
  • Antistatic soft fleece insole
  • Steel midsole
  • PU/PU tread sole SAFETY-GRIP
  • PU toe protection
  • Steel toe cap
  • EN ISO 20345 S3 CI/SRC, form C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart