{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | WILL | |
| Protection class | S3 | |
| Material of protective toe-cap | Steel | |
| EU shoe size | 40 | |
| Type of product | Safety boots |
| Article number | 86771-40 | |
| EAN / GTIN | 4030839213872 | |
| Manufacturer number | 86771-40 | |
| L-Number | L00790 212 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |