Precision blades set 100 pieces, Type: 50

Article no.: 845355 50
Price per 1 Piece (0.19 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
31 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Safety dispenser

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Packaging Safety dispenser
Blade length 32.8 mm
Blade width 5.7 mm
Blade thickness 0.5 mm
Number of blades 100
Type of product Blade

Identification & Classification

Article number 845355 50
EAN / GTIN 4250099931358
Manufacturer number 512.050-2050
Manufacturer/responsible person Mozart AG, Schmalzgraben 15, 42655 SOLINGEN, Germany, www.mozart-blades.com

Description

Version:

Dimensionally stable blades of high-alloy carbon steel with edges of outstanding and sustainable sharpness.
Universal shape, precision ground.

Suitable for:

Mozart precision knife No. 845350.

Supplied with:

100 blades in safety dispenser.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart