Precision knife with 1 blade, Type: P1A

Article no.: 845350 P1A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
62 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P1A
Knife length without blade 138 mm
Number of blades 1
Type of product Precision knife

Identification & Classification

Article number 845350 P1A
EAN / GTIN 4250099938289
Manufacturer number 2515.00-2410
Manufacturer/responsible person Mozart AG, Schmalzgraben 15, 42655 SOLINGEN, Germany, www.mozart-blades.com

Description

Version:

Precision knife with exchangeable blade for very fine cutting. Protective cap with integral hex key for changing the blades. 100% made in Germany.
Powerful, ergonomic knife for fine cuts. Handle coated with TPE for optimum grip.

Application:

For deburring plastic parts and for all precise cutting tasks.

Supplied with:

Handle including 1 universal blade No. 845355 size 50 and protective cap with integral hex key.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart