{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TeleCentric | |
| Version | Zero-point clamping system | |
| Clamping range S1 | 12 mm - 166 mm | |
| Clamping range S2 | 62 mm - 199 mm | |
| Length L | 351 mm | |
| Base body height c | 168.9 mm | |
| Width B | 94 mm | |
| Slot width n H7 | 20 mm | |
| Height h | 27.1 mm | |
| Clamping force up to maximum | 30 kN | |
| maximum torque | 45 Nm | |
| Weight | 24.5 kg | |
| Width across flats | 14 mm | |
| Colour code for suitable accessories | TeleCentric | |
| Type of product | Machine vice |
| Article number | 361255 100 | |
| EAN / GTIN | 4250364404617 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |