This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon screwdriver bit 1/2 inch, long, Hexagon: 5mm

Article no.: 643330 5

Select article variation and quantity

Hexagon (mm) Price per Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 1/2 in
⌀ drive end 22.7 mm
Length 120 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 643330 5
Manufacturer number 643330 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Internal square to DIN 3120.

Standard:

DIN 7422

Material:

Chrome alloy steel, chrome-plated (non-flaking). Bit made of hard toughened steel, bright finish.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart