S16Q SUXCL-10 CM Screw Lock Boring Bars Carrying Four Different 7° Clearance Geometries

Article no.: 3601780
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMTURN
Type of product Boring bar

Identification & Classification

Article number 3601780
EAN / GTIN 7291075102970
Manufacturer number 3601780
L-Number L23990 164

Description

Description:

Boring bars, machine-side connection diameter (DCONMS) 16 mm, Dmin cutting 20 mm, overall length (OAL) 180 mm, shank height (H) 15 mm

Feature:

  • Machine-side connection diameter (DCONMS) 16 mm
  • Direction (HAND) Left Hand
  • Width of Function (WF) 11 mm
  • Insert Designation (MIID) CC95MT 100504-SM
  • Dmin Parting 20 mm
  • Overall Length (OAL) 180 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -12 Degrees
  • Reduced Body Diameter (LDRED) 45 mm
  • Shank Height (H) 15 mm

Downloads & documents

Suitable products

From the same series "CHAMTURN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart