RC90MT 1205M0-SM IC830 Single-Sided Round Inserts for Semi-Roughing and Roughing Applications (CHAMELEON Multifunction Pocket System)

Article no.: 3308203
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMTURN
Type of product Indexable insert for turning

Identification & Classification

Article number 3308203
EAN / GTIN 7291075102840
Manufacturer number 3308203
L-Number L23950 2097

Description

Description:

Turning Indexable Inserts, Chip Breaker Type SM, Corner Radius (RE) 6 mm, Inscribed Circle Diameter (IC) 12 mm, Insert Thickness (S) 5 mm

Feature:

  • Chip Breaker Type SM
  • Corner Radius (RE) 6 mm
  • Depth of Cut Maximum (APMX) 6 mm
  • Fixing Hole Diameter (D1) 4.5 mm
  • Inscribed Circle Diameter (IC) 12 mm
  • Insert Thickness (S) 5 mm
  • Max. Turning Feed (ft(max)) 0.5 mm/rev
  • Min D.O.C. 2 mm
  • Min. Turning Feed (ft(min)) 0.3 mm/rev

Downloads & documents

Suitable products

From the same series "CHAMTURN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart