ETS D040-05-LN08-M10 Grooving and Slitting Cutters with FLEXFIT Threaded Adaptation

Article no.: 3106815
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Side milling cutter

Identification & Classification

Article number 3106815
EAN / GTIN 7291075224115
Manufacturer number 3106815
L-Number L23980 182

Description

Description:

Slotters, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 6, Flute Count (NOF) 6, Overall Length (OAL) 33 mm, Peripheral Effective Cutting Edge Count (ZEFP) 3

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Cutting Diameter (DC) 40 mm
  • Cutting Item Count (CICT) 6
  • Flute Count (NOF) 6
  • Master Insert Identification (MIID) LNET 083004-TN-N
  • Overall Length (OAL) 33 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 3

Downloads & documents

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart