ER D22A32-4-M16-10 Endmills with FLEXFIT Threaded Adaptation Carrying Round Inserts for Profiling and Milling Round Corners

Article no.: 3101798
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Copy mill

Identification & Classification

Article number 3101798
EAN / GTIN 7291075118124
Manufacturer number 3101798
L-Number L23980 1216

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 22 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 5 mm, Overall Length (OAL) 68 mm

Feature:

  • Body Diameter (BD) 29 mm
  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M16
  • Corner Radius (RE) 5 mm
  • Cutting Diameter (DC) 22 mm
  • Cutting Diameter (DC/DCX) 22 mm
  • Cutting Diameter Maximum (DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 5 mm
  • Functional Length (LF) 43 mm
  • Master Insert Identification (MIID) RXCR 10T3
  • Overall Length (OAL) 68 mm
  • Ramping Angle Maximum (RMPX) 7.3 Degrees

Downloads & documents

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart