MM CAB T06M10-25/1.0 Adapters for Connecting FLEXFIT Shanks and MULTI-MASTER Milling Heads

Article no.: 3103013
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-3 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3103013
EAN / GTIN 7291075162691
Manufacturer number 3103013
L-Number L24070 193

Description

Omschrijving:

Gereedschapshouders voor modulaire freeskoppen, montagediameter machinezijde (DCONMS) 18 mm, montagedraadmaat werkstukzijde (THSZWS) T06, totale lengte (OAL) 16,6 mm

Kenmerk:

  • Diameter behuizing (BD) 9,6 mm
  • Montagelengte aan machinezijde (LSCMS) 20 mm
  • Aansluitcode machinekant (CCMS) FLEXFIT
  • Montagediameter, machinezijde (DCONMS) 18 mm
  • Functies van interfaces M10
  • Maat bevestigingsschroefdraad, werkstukzijde (THSZWS) T06
  • Schijfgrootte (DRVS) 11 mm
  • Totale lengte (OAL) 16,6 mm

From the same series "FLEXFIT" View all

Services & product advisors

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart