{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | LOGIQ F GRIP | |
| Application type | right-hand | |
| Through-coolant | yes | |
| CUTDIA | 120 mm | |
| OAH | 95 mm | |
| LB | 73 mm | |
| Manufacturer's designation | TGTBQ 25R-D120-JHP-MC | |
| Type of product | Toolholder |
| Article number | 273604 25 | |
| EAN / GTIN | 7291075462029 | |
| Manufacturer number | 3397493 |