{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TANGFGRIP | |
| Groove width w | 3.05 mm | |
| Application type | neutral | |
| Through-coolant | yes | |
| OAL | 90.5 mm | |
| CUTDIA | 120 mm | |
| for maximum workpiece ⌀ | 120 mm | |
| axial grooving possible | no | |
| Overhang | 60 mm | |
| Manufacturer's designation | TGAQ D120-3-4Z-JHP | |
| Type of product | Cartridges |
| Article number | 273614 3,05 | |
| EAN / GTIN | 7291075404074 | |
| Manufacturer number | 3367511 |