• Last chance! Only a few items available and soon no longer in our assortment.

Earplugs set E-A-R™ CLASSIC™ II, Type: R500

Article no.: 097310 R500
Set price 500 Pair (0.15 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 28 dB(A)
Material of earplugs Polyurethane
Contents 500 pair
Packaging loose
Type of product Disposable earplugs

Identification & Classification

Article number 097310 R500
EAN / GTIN 4046719343485
Manufacturer number 7000103746
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

E-A-R™ CLASSIC™ II. Due to its slow recovery and response to body heat, the non-flammable polyurethane foam offers optimum adaptation to the auditory canal, thus ensuring reliable noise attenuation. A textured surface and moisture resistance prevent slipping within the auditory canal. SNR = 28 dB (H = 30 dB; M = 24 dB; L = 22 dB).
Refill bag with 500 pairs for One-Touch-Pro™ earplug dispenser.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart