• Last chance! Soon no longer part of our assortment.

Earplugs set E-A-R™ CLASSIC™ II, Type: 250

Article no.: 097310 250
Set price 250 Pair (0.23 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
56 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 28 dB(A)
Material of earplugs Polyurethane
Contents 250 pair
Packaging loose
Type of product Disposable earplugs

Identification & Classification

Article number 097310 250
EAN / GTIN 4046719348176
Manufacturer number 7000103731
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

E-A-R™ CLASSIC™ II. Due to its slow recovery and response to body heat, the non-flammable polyurethane foam offers optimum adaptation to the auditory canal, thus ensuring reliable noise attenuation. A textured surface and moisture resistance prevent slipping within the auditory canal. SNR = 28 dB (H = 30 dB; M = 24 dB; L = 22 dB).
Box with 50 reclosable pocket-size packs each of 5 pairs for a week's supply.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart