{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HyFlex® | |
| Contents | 1 | |
| Glove characteristics | Levnedsmiddelcertificering; Suitable for touch screens | |
| Clothing standard | Oeko-Tex Standard 100 | |
| EN 388 | 4X42C | |
| EN 407 | X1XXXX | |
| Backing material | INTERCEPT™ | |
| Coating | Nitrile | |
| Material | PU | |
| Coating variant | The palms of the hands | |
| Scope of application | All-round | |
| Colour | blue | |
| Standard | EN 407 | |
| Weight | 28 g | |
| Length | 224 mm | |
| Application | reusable | |
| Cut protection class | C | |
| Type of product | Cut-resistant gloves |
| Article number | 094345 8 | |
| EAN / GTIN | 10076490435360 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |