Pair of gloves HyFlex® 11-561, Glove size: 11

Article no.: 094345 11
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
132 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Glove characteristics: Levnedsmiddelcertificering; Suitable for touch screens
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Levnedsmiddelcertificering; Suitable for touch screens
Clothing standard Oeko-Tex Standard 100
EN 388 4X42C
EN 407 X1XXXX
Backing material INTERCEPT™
Coating Nitrile
Material PU
Coating variant The palms of the hands
Scope of application All-round
Colour blue
Standard EN 407
Weight 28 g
Length 224 mm
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification & Classification

Article number 094345 11
EAN / GTIN 10076490435391
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

HyFlex® 11-561. The glove combines cut protection level C with an ultra-lightweight design for high comfort and dexterity. The high abrasion resistance of the FORTIX™ Technology coating increases the service life. Certified to Oeko-Tex 100. Suitable for contact with food, has touchscreen compatibility and is resistant to contact heat up to 100°C.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart