Guide roller, Type: 6430300101

Article no.: 078136 6430300101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shape description: Chamfer 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for No. 078124 size AKFH18-5
Diameter 21.69 mm
Chamfer 45 degrees
Radius 2.5 mm
Shape description Chamfer 45
Type of product Deburring and chamfering machine

Identification & Classification

Article number 078136 6430300101
EAN / GTIN 4014586441078
Manufacturer number 64303001010
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

The guide roller with ⌀ 21.69 mm is for 45° chamfers up to 5 mm.

Suitable for:

Cordless beveller No. 078124 size AKFH18-5.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart