This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless beveller handheld, Type: AKFH18-5

Article no.: 078124 AKFH18-5

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Fein type E 18 V
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Fein type E 18 V
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Packaging Carrying case
Manufacturer's designation AKFH 18-5 Select
No load speed 2,400 min-1 - 7,500 min-1
Power supply Rechargeable battery-powered
Support table ⌀ 98 mm
Weight 3 kg
Chamfer angle 45 degrees
Radius 2.5 mm
Type of product Deburring and chamfering machine

Identification & Classification

Article number 078124 AKFH18-5
Manufacturer number 71380161000
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

For producing chamfers and radii on flat materials, sheet metal and containers, internal and external edges, contour profiles and for rounding off holes.
Powerful cordless beveller for optimum preparation of the following coatings for flexible working in the workshop and on the construction site.
Cordless beveller up to 5 mm.

Supplied with:

1 machine incl. 45° milling head (without guide roller, without indexable inserts), 3 clamping screws, 1 copper paste, 1 hexagon L-wrench 4 mm, 1 Torx screwdriver TX 15, 1 plastic tool case.

Note:

The required accessories can be found from No. 078136078138.
See No. 073832 size 9260431501 for suitable battery starter sets.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart