Battery block, Type: AKKU

Article no.: 2019535 Catalog no.: 445443
Price per 1 Piece
Net price: CHF 175.10
incl. vRG CHF 1.10
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12.8 V
Weight per battery 1,100 g
Type of product Cordless

Identification & Classification

Article number 2019535
Catalog number 445443
EAN / GTIN 7630041152098
Manufacturer number 00760256

Description

Version:

MICRO-HITE rechargeable battery block.

Suitable for:

TESA Micro-Hite height gauges No. 445285; 445287; 445290.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart