{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 3 Ah | |
| Battery voltage | 12,8 V | |
| Weight per battery | 1,100 g | |
| Type of product | Cordless |
| Article number | 703421 | |
| Catalog number | 445443 | |
| EAN / GTIN | 7630041130102 | |
| Manufacturer number | 00760244 |