{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Kelvin | 4,000 K - 4,000 K | |
| Shielding angle | 120 degrees | |
| RA | 85 | |
| Installation depth | 12.5 mm - 12.5 mm | |
| Type of lighting | Functional lighting | |
| Drill-Ø | 68 mm | |
| Typ | Luminaire | |
| Surface | chrome-plated | |
| Light colour | neutral white | |
| Voltage | 12 V | |
| Power | 4.3 W | |
| Lumens per meter | 590 |
| Article number | 729691 | |
| Catalog number | 66772 | |
| EAN / GTIN | 4260455295567 | |
| Manufacturer number | 618663 |