LED recessed light Shot 68 L-HP wired 4000 K black

Article no.: 729689 Catalog no.: 66772
Price per 1 Piece
Net price: CHF 21.18
incl. vRG CHF 0.18
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Kelvin 4,000 K - 4,000 K
Shielding angle 120 degrees
RA 85
Installation depth 12.5 mm - 12.5 mm
Type of lighting Functional lighting
Drill-Ø 68 mm
Typ Luminaire
Surface black
Light colour neutral white
Voltage 12 V
Power 4.3 W
Lumens per meter 590

Identification & Classification

Article number 729689
Catalog number 66772
EAN / GTIN 4260455295543
Manufacturer number 618661

Description

Description:

Round recessed light for drilling

Luminous intensity > 590 lumen

Opal light source cover

Connection cable 150mm + extension cable 2000mm

Application Area:

Shelves, cupboards, kitchen superstructures and ceilings

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart