Combination spanner, Width across flats: 17mm

Article no.: 725787 Catalog no.: 613600
Price per 1 Piece
Net price: CHF 10.85
Do you want to order more than one article? To quick entry
on request
In stock
127 pieces in stock

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 190 mm
maximum jaw height h1 8 mm
maximum ring height h2 max 13 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 725787
Catalog number 613600
EAN / GTIN 4062406220075
Manufacturer number 613600 17
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw width.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Note:

HT-Drive – the particularly close-fitting profile.
Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart