{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 16 mm | |
| Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
| Spanner length L | 180 mm | |
| maximum jaw height h1 | 8 mm | |
| maximum ring height h2 max | 13 mm | |
| Manufacturing process | drop forged | |
| Material | Chrome vanadium steel | |
| Surface | matt chrome-plated | |
| Width across flats | metric | |
| Type of product | Spanner |
| Article number | 725786 | |
| Catalog number | 613600 | |
| EAN / GTIN | 4062406220525 | |
| Manufacturer number | 613600 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |