{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 10 mm | |
| Adapter | SK 50 short | |
| Standard | DIN 6359 | |
| Arbor standard | ISO 7388-1 | |
| Shape | ADB | |
| Cooling channel bore | not pluggable | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HPC; HPC | |
| Overhang dimension A | 63 mm | |
| External ⌀ D | 36.2 mm | |
| ⌀ D2 | 32 mm | |
| Type of product | Side lock arbor |
| Article number | 724542 | |
| Catalog number | 300398 | |
| EAN / GTIN | 4062406245634 | |
| Manufacturer number | 300398 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |