Performance milling chuck with cooling channel bore Form ADB, SK 50 short, Clamping range ⌀ D1: 6mm

Article no.: 724540 Catalog no.: 300398
Price per 1 Piece
Net price: CHF 388.00
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 50 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HPC
Overhang dimension A 63 mm
External ⌀ D 26.7 mm
⌀ D2 22.5 mm
Type of product Side lock arbor

Identification & Classification

Article number 724540
Catalog number 300398
EAN / GTIN 4062406245610
Manufacturer number 300398 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • All shanks hard turned.
  • Supplied with 4 table cooling channel bores.

Advantage:

  • No risk of the cutter being pulled out, not even a tug.
  • Optimised external contour − vibration-damping behaviour.
  • Pleasant handling thanks to the differential thread.
  • Breakage of the milling cutter shank is improbable.
  • Precision version.

Application:

For clamping tools with side drive flats to DIN 1835 Form B and DIN 6535 Form HB. Best suited for TPC milling or high feed rate applications. No risk of the cutter being pulled out, more precise radial run-out, process reliability!

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart