High−performance silicone spray, Contents: 400ml

Article no.: 708944 Catalog no.: 083009
Price per 1 Piece (CHF 36.46 / 1 Litre)
Net price: CHF 13.49
incl. VOC CHF 0.74

Scale prices:

  • from 1 Piece
    CHF 14.58 / 1 Piece
    (CHF 36.46 / 1 Litre)
  • from 12 Piece
    CHF 12.31 / 1 Piece
    (CHF 30.78 / 1 Litre)
on request
In stock
732 pieces in stock

Select article variation and quantity

Contents (ml) Price per 1 Piece (incl. VAT)
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Smart Straw
Contents 0.4 l
Colour yellow-brown
Solubility in water insoluble
Operating temperature range -35 °C - 200 °C
Storage temperature 15 °C - 50 °C
Series SPECIALIST®
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Silicone spray

Identification & Classification

Article number 708944
Catalog number 083009
EAN / GTIN 5032227005426
Manufacturer number 49377
Manufacturer/responsible person WD-40 Company, Siemensstraße 21, 61352 BAD HOMBURG, Germany, www.wd40.de

Description

Version:

This colourless silicone spray with outstanding lubrication properties is water-repellent and protects against moisture. It prevents blockages and has a high resistance to pressure. This product can be used on metal, plastic and rubber at temperatures within the range -35 °C to 200 °C.

Advantage:

  • Avoids jamming and blockages.
  • Water-repellent, protects against moisture.
  • Suitable for metals, plastics, rubber and wood.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart