{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 4 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | h6 | |
| No. of teeth Z | 4 | |
| Direction of infeed | horizontal and oblique | |
| Countersink tip angle | 90 degrees | |
| Shank | DIN 6535 HA with h6 | |
| Through-coolant | no | |
| Dimension S | 2.8 mm | |
| Overall length L | 50 mm | |
| Shank ⌀ Ds | 4 mm | |
| Feed fz in steel < 900 N/mm2 | 0.02 mm | |
| Shank tolerance | h6 | |
| Corner chamfer angle | 45 degrees | |
| Contents | 5 | |
| Type of product | Deburrers |
| Article number | 706963 | |
| Catalog number | GG8107 | |
| EAN / GTIN | 4062406199609 | |
| Manufacturer number | GG8107 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |