Value pack solid carbide deburrer 90°

Article no.: 706961 Catalog no.: GG8107
Set price 5 Piece (CHF 12.58 / 1 Piece)
Net price: CHF 58.20
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Set price 5 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 3
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HA with h6
Through-coolant no
Dimension S 1.4 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Feed fz in steel < 900 N/mm2 0.01 mm
Shank tolerance h6
Corner chamfer angle 45 degrees
Contents 5
Type of product Deburrers

Identification & Classification

Article number 706961
Catalog number GG8107
EAN / GTIN 4062406199586
Manufacturer number GG8107 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Dimension S = ± 0.1 mm.
Same as No. 208107.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart