{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Reading at top of weighing range | 20 g | |
| maximum weighing range | 0 kg - 60 kg | |
| Scale divisions | 10 g | |
| Reproducibility | 20 g | |
| Manufacturer's designation | Type EOC | |
| Interface | RS232C interface | |
| IP Index of Protection | IP 65 | |
| Settling time | 2 s | |
| Minimum unit weight | 20 g | |
| Dimensions of weighing plate | 500×400 mm | |
| Power supply | Mains operated | |
| Net weight | 9 kg | |
| Type of product | Platform balance |
| Article number | 703494 | |
| Catalog number | 479606 | |
| EAN / GTIN | 4045761192300 | |
| Manufacturer number | EOC 60K-2L | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |