Platform scales, type EOC, maximum weighing range: 6kg

Article no.: 703491 Catalog no.: 479606
Price per 1 Piece
Net price: CHF 334.11
incl. vRG CHF 3.11
Do you want to order more than one article? To quick entry

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 110.80 /pcs.
  • CHF 125.94 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Price per 1 Piece (incl. VAT)
  • Interface: RS232C interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reading at top of weighing range 2 g
maximum weighing range 0 kg - 6 kg
Scale divisions 1 g
Reproducibility 2 g
Manufacturer's designation Type IOC
Interface RS232C interface
IP Index of Protection IP 65
Settling time 2 s
Minimum unit weight 2.5 g
Dimensions of weighing plate 300×300 mm
Power supply Mains-powered
Net weight 5.2 kg
Type of product Platform balance

Identification & Classification

Article number 703491
Catalog number 479606
EAN / GTIN 4045761192447
Manufacturer number EOC 6K-3
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Version:

  • Robust stainless steel platform scales can be used as parcel, industrial, and counting scales.
  • Dual-range scales with automatic changeover between the ranges (more precise display in the lower half of the weighing range).
  • Display unit with numeral height 24 mm can be remote from platform; can be stood or mounted using flexible cable.
  • High mobility due to optional battery operation and compact design.
  • Provides an optical and acoustic signal to support portioning, metering or sorting within the tolerance range.
  • Percentage determination: Enable weighing out to a prescribed value (100%) and determination of deviations from that set value.
  • Quantity counting: Easy counting function allows quick counting of large numbers. Reference quantities selectable 5, 10, 25, 50 pieces.
  • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with mains adapter, table base including wall bracket, protective hood.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart