{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 3611 | |
| Measuring range | 125 mm - 150 mm | |
| Scale divisions | 0.001 mm | |
| Scale divisions | 0.0001 in | |
| Reversible reading | mm / inch | |
| Measurement deviation E MPE | ±3 µm | |
| Spindle ⌀ | 6.5 mm | |
| Spindle pitch | 0.5 mm | |
| Interface | MAHR i-wi radio system | |
| IP Index of Protection | IP 65 | |
| Measured value saving | MAHR reference-lock system | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Wireless application | Manufacturer’s software | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | External tube micrometer |
| Article number | 703363 | |
| Catalog number | 421325 | |
| EAN / GTIN | 4059192058807 | |
| Manufacturer number | 4157105 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |