Digital external micrometer IP65 i-wi, Measuring range: 0-25mm

Article no.: 648296 Catalog no.: 421325
Price per 1 Piece
Net price: CHF 358.46
incl. vRG CHF 0.46
Do you want to order more than one article? To quick entry

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 25.57 /pcs.
  • CHF 39.78 /pcs.
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 3611
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Scale divisions 0.0001 in
Reversible reading mm / inch
Measurement deviation E MPE ±2 µm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
Interface MAHR i-wi radio system
IP Index of Protection IP 65
Measured value saving MAHR reference-lock system
Measurement technology digital
Packaging sturdy box
Wireless application Manufacturer’s software
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification & Classification

Article number 648296
Catalog number 421325
EAN / GTIN 4059192058753
Manufacturer number 4157100
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Innovative external micrometer with 10 mm tall characters on sharp contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Measuring spindle hardened and ground. Carbide anvils. High performance ratchet with quick operation. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.
A well-arranged tolerance display with additional warning limits allows the user to recognise whether the workpiece is within the tolerance limits.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032, 1 setting standard from size 25-50.

Optional extras:

i-wi radio receiver No. 498912 STICK.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart