{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| ISO code indexable insert | CNMG 120408 | |
| Corner radius | 0.8 mm | |
| Type | PR005S | |
| Tool material | Carbide | |
| Coating | Megacoat Hard | |
| Main application | S | |
| Cutting conditions | continuous | |
| Chip breaker | MQ | |
| Cutting depth ap | 0.2 mm - 1.5 mm | |
| Feed f | 0.03 mm/rev. - 0.12 mm/rev. | |
| Cutting speed vc main application | 30 m/min - 90 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 701797 | |
| Catalog number | 250104 | |
| EAN / GTIN | 4960664836345 | |
| Manufacturer number | TLH00917 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |