{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | CVD | |
| ISO code indexable insert | CNMG 120408 | |
| Corner radius | 0.8 mm | |
| Type | CA515 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | continuous | |
| Chip breaker | PQ | |
| Cutting depth ap | 0.2 mm - 2.5 mm | |
| Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
| Cutting speed vc main application | 140 m/min - 480 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 616206 | |
| Catalog number | 250104 | |
| EAN / GTIN | 4960664675272 | |
| Manufacturer number | TAB00894 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |