{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Version | 1.5×D | |
| Shank | Morse taper | |
| Number of cutting edges Z | 2 | |
| Through-coolant | yes | |
| Dia. range Dc | 36 mm - 47 mm | |
| Reach L1 | 70.5 mm | |
| Morse taper MT size | 4 | |
| Clamping screws | 232990 TX20 | |
| Type of product | Indexable drill |
| Article number | 701590 | |
| Catalog number | 232271 | |
| EAN / GTIN | 4062406105846 | |
| Manufacturer number | 232271 36 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |