Base body MT shank, with through-coolant, 1.5×D, Type: 12

Article no.: 701586 Catalog no.: 232271
Price per 1 Piece
Net price: CHF 297.50
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Version: 1.5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 12 mm - 12.5 mm
Reach L1 18.8 mm
Morse taper MT size 2
Clamping screws 232990 TX7
Type of product Indexable drill

Identification & Classification

Article number 701586
Catalog number 232271
EAN / GTIN 4062406104504
Manufacturer number 232271 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
Straight fluted.
For holes up to IT10 accuracy.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart