Metal band saw blade 34×4100, TPI: 2/3H

Article no.: 700872 Catalog no.: 173848
Price per 1 Piece (CHF 18.35 / 1 Metre)
Net price: CHF 69.60

Scale prices:

  • from 1 Piece
    CHF 75.24 / 1 Piece
    (CHF 18.35 / 1 Metre)
  • from 5 Piece
    CHF 62.70 / 1 Piece
    (CHF 15.29 / 1 Metre)
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

TPI Price per 1 Piece (incl. VAT)
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 10 degrees
Width 34 mm
Thickness 1.1 mm
Length 4,100 mm
Type of product Metal band saw blade

Identification & Classification

Article number 700872
Catalog number 173848
EAN / GTIN 4062406124915
Manufacturer number 173848 2/3H
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
20
GG(G)
K
40
CuZn
N
60
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart