{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Pneumatic | |
| Manufacturer's designation | i.Comp 3 | |
| Power consumption | 1.5 kW | |
| maximum speed | 3,200 min-1 | |
| maximum pressure (air) | 11 bar | |
| maximum suction rate | 265 l/min | |
| maximum filling rate | 160 l/min | |
| Pressure vessel volume | 117 l | |
| Weight | 29 kg | |
| Operating noise | 97 dB(A) | |
| Length | 440 mm | |
| Width | 570 mm | |
| Height | 1,050 mm | |
| AC supply voltage | 240 V | |
| Type of product | Compressor |
| Article number | 690596 | |
| Catalog number | 079841 | |
| EAN / GTIN | 2000000859972 | |
| Manufacturer number | 1.9053.1 | |
| Manufacturer/responsible person | Kaeser Kompressoren SE, Carl-Kaeser-Straße 26, 96450 COBURG, Germany, www.kaeser.de |