{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Pneumatic | |
| Manufacturer's designation | 210/10W | |
| Power consumption | 1.1 kW | |
| maximum pressure (air) | 10 bar | |
| maximum suction rate | 210 l/min | |
| maximum filling rate | 140 l/min | |
| Pressure vessel volume | 10 l | |
| Weight | 29 kg | |
| Length | 420 mm | |
| Width | 370 mm | |
| Height | 650 mm | |
| AC supply voltage | 230 V | |
| Type of product | Compressor |
| Article number | 367924 | |
| Catalog number | 079841 | |
| EAN / GTIN | 7612908701335 | |
| Manufacturer number | 210/10W | |
| Manufacturer/responsible person | Kaeser Kompressoren SE, Carl-Kaeser-Straße 26, 96450 COBURG, Germany, www.kaeser.de |