Rigid foam inlay for tool sets, suitable for rigid foam set: 954495

Article no.: 687785 Catalog no.: 952001
Price per 1 Piece
Net price: CHF 28.35
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

suitable for rigid foam set Price per 1 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×24

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×24
Width 150 mm
Depth 600 mm
Width in G 6
Depth in G 24
Number of tools 9
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 687785
Catalog number 952001
EAN / GTIN 4062406155827
Manufacturer number 952001 954495
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart