Rigid foam inlay for tool sets, suitable for rigid foam set: 952428

Article no.: 640686 Catalog no.: 952001
Price per 1 Piece
Net price: CHF 34.65
Do you want to order more than one article? To quick entry
on request
In stock
55 pieces in stock

Select article variation and quantity

suitable for rigid foam set Price per 1 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 19
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 640686
Catalog number 952001
EAN / GTIN 4062406154271
Manufacturer number 952001 952428
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart