{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | easyPick | |
| Container height | 50 mm | |
| suitable from drawer front height | ≥ 75 mm | |
| suitable for drawers usable width in G | 56 | |
| suitable for drawers usable depth in G | 24 | |
| suitable for drawers usable width | 1,400 mm | |
| suitable for drawers usable depth | 600 mm | |
| Weight | 4.326 kg | |
| Type of product | Small parts storage bins |
| Article number | 687483 | |
| Catalog number | 950650 | |
| EAN / GTIN | 4062406153793 | |
| Manufacturer number | 950650 75/3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |