Lever lock toolholder set, right-hand, Shank / insert size: 16mm

Article no.: 684057 Catalog no.: 255130
Price per 1 Piece
Net price: CHF 149.00
on request
In stock
1 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN ISO 5610; Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Application type right-hand
Standard DIN ISO 5610; Works standard
ISO code toolholder PCLNR 1616H09; PDJNR 1616H11; PSSNR 1616H12
suitable indexable insert CN.. 09T3..; DN.. 1104..; SN.. 1204..
Functional width L4 20 mm
Head length L1 22 mm; 25 mm; 25 mm
Overall length L 100 mm
Spare part 259981 1
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 684057
Catalog number 255130
EAN / GTIN 4045197941718
Manufacturer number 255130 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart