Lever lock toolholder set, right-hand, Shank / insert size: 32mm

Article no.: 198746 Catalog no.: 255130
Set price 3 Piece (CHF 76.93 / 1 Piece)
Net price: CHF 213.50
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Set price 3 Piece (incl. VAT)
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Application type right-hand
Standard Works standard
ISO code toolholder PCLNR 3232P16; PDJNR 3232P15; PSSNR 3232P12
suitable indexable insert CN.. 1606..; DN.. 1506..; SN.. 1204..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Spare part 259981 3
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 198746
Catalog number 255130
EAN / GTIN 4062406609436
Manufacturer number 255130 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart