{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill-Ø | 7.1 mm | |
| L | 18 mm | |
| Material | Aluminium | |
| k | 0.7 | |
| Head shape | Small head | |
| Shear strength | 1,400 N | |
| D2 | 8.4 mm | |
| Clamping length | 0.25 mm - 3 mm | |
| G | M5 | |
| D1 | 7 mm |
| Article number | 682426 | |
| Catalog number | 3556 | |
| Manufacturer number | 1465116 |